Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

39" White Wood Computer Desk With Hutch

  • Mfr # 526174

  • Zoro # G722358677


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Overall Height
58.3 in
Assembly Required
Full Assembly Needed
Overall Depth
17.7 in
Overall Width
38.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526174
Zoro #
G722358677
UPC #
-
Country of Origin
Colombia

Dimensions

Overall Height
58.3 in
Overall Depth
17.7 in
Overall Width
38.8 in

Details

Application Type
No
Assembly Required
Full Assembly Needed
Item
Desk
Color
White

Description

This 39-inch white wood computer desk with hutch will help to turn your office space into an executive suite. With a classic shape and style, this well made rectangular desk is a stylish way to keep your office space looking good. Built to last, this sturdy desk is designed for comfort and efficiency for years to come. 58.3-inch h x 38.8-inch w x 17.7-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.