
39" Wood Brown San Felipe Large Table Top Display Hand Painted Decorative Boat
Mfr # 401849
Zoro # G622882494
product price:Â $2,216.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
Key Features
Length
39.25 in
Construction Method
Handmade
Color
Brown
Hand Painted
Yes
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401849
Zoro #
G622882494
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
39.25 in
Width
40 in
Depth
13.75 in
Details
Construction Method
Handmade
Item
Sculptures
Color
Brown
Hand Painted
Yes
Commercial Use
No
Material
Solid Wood
Subject
Transportation
Sculpture Type
Model Boat
Plays Music
No
Nature Motif
No Nature
Assembly Required
No
Description
Eye-catching and incredibly detailed, the San Felipe Large Table Top Display Ship Model is a unique hand-built model of the 96 gun Spanish Armada flagship unveiled in 1690. Handmade by the most talented craftsman using high-quality wood like western red cedar, rosewood, and mahogany. Each model requires hundreds of hours of painstaking plank-on-frame construction and detailing. It includes incredible details as three decks, three rows of cannons on each side, hand-stitched linen sails, and other meticulous detailing. It comes with a tabletop display case with a solid wood base and brass nameplate. It is a true gem for any collector or maritime enthusiast.39.25" H x 40" W x 13.75" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.