
39" Wood Brown Solid Wood H Painted 1797 USS Constitution Large Table Top Display Case Model Boat
Mfr # 401838
Zoro # G322882503
product price: $2,216.99
/eaKey Features
LED Lighting
No
Occasion
No Holiday
Assembly Required
No
Plays Music
No
Material
Solid Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401838
Zoro #
G322882503
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
39.25 in
Depth
13.75 in
Width
40 in
Details
LED Lighting
No
Occasion
No Holiday
Assembly Required
No
Plays Music
No
Item
Sculptures
Material
Solid Wood
Nature Motif
No Nature
Commercial Use
No
Construction Method
Handmade
Hand Painted
Yes
Sculpture Type
Model Boat
Design Motif
Not an animal
Color
Brown
Subject
Transportation
Description
Add an air of fashion to your room and rejuvenate the space with this 39-inch wood brown solid wood hand painted 1797 uss constitution large table top display case model boat. High-quality solid wood used in this wood brown sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 39.25-inch h x 40-inch w x 13.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.