39" X 11" White and Black Welcome Metal Wall Decor
- Mfr # 489596
- Zoro # G622884634
product price:Â
$
48.59
/ea
Key Features
Shape
Rectangle
Color
White, Black
Lighted
No
Finish Style
No Distressing
Wall Decor Type
Hanging Text
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 489596
- Zoro #
- G622884634
- UPC #
- -
- Country of Origin
- China
- Shape
- Rectangle
- Color
- White, Black
- Lighted
- No
- Finish Style
- No Distressing
- Wall Decor Type
- Hanging Text
- Mirrored
- No
- Material
- Metal
- Style
- Cottage
- Commercial Use
- Yes
- Outdoor Suitability
- No
- Construction Method
- Handmade
- Item
- Wall Decor
- Assembly Required
- No
- Orientation
- Vertical Only
- Hooks Included
- No
- Number of Pieces
- 1
Dimensions
- Depth
- 0.75 in
- Size
- 39" x 11" x 0.75"
- Length
- 39 in
- Width
- 11 in
Description
Add an air of fashion to your room and rejuvenate the space with this 39-inch x 11-inch white and black welcome metal wall decor. Handmade with care, this piece brings some authenticity to your space. Instantly liven up your space with this art that brings color and dimension to your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 39-inch H x 11-inch W x 0.75-inch D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.