
39" X 71" Gray Cotton Plain Weave Striped Turkish Towel Throw Blanket with Tassels
Mfr # 521287
Zoro # G722884824
product price:Â $39.99
/eaKey Features
Contruction Technique
Plain Weave
Back Side Color
Gray
Commercial Use
No
Reversible
Yes
Theme
No Theme
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
521287
Zoro #
G722884824
UPC #
-
Country of Origin
Turkey
Dimensions
Size
Throw
Width
39 in
Length
71 in
Thickness
0.02 in
Details
Contruction Technique
Plain Weave
Back Side Color
Gray
Commercial Use
No
Reversible
Yes
Theme
No Theme
Color
Gray
Material
Cotton
Pattern
Striped
Fill Material
No fill
Item
Throws & Blankets
Heated
No
Embroidered
No
Description
This 39-inch x 71-inch gray cotton plain weave striped turkish towel throw blanket with tassels is an essential for any cozy abode. This versatile blanket can be used as a throw blanket, picnic blanket, beach blanket, even bath towel. This cozy blanket makes the perfect add-on to movie nights and lazy afternoons. Featuring a plain weave in a striped pattern, this throw blanket is a lightweight layer for all seasons. Made from cotton this blanket will make a great addition to any room it's added to. 71-inch h x 39-inch w x 0.02-inch d
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.