39in Black And Dark Fabric and Steel Accent Chest With Two Shelves And Five Drawers
- Mfr # 470353
- Zoro # G523438813
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Lacquered
No
Weight Capacity
33 lbs
Finish
Matte
Solid Wood Frame
No
Overall Length
21.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 470353
- Zoro #
- G523438813
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 21.6 in
- Overall Depth
- 11.4 in
- Width
- 39.3 in
Details
- Lacquered
- No
- Weight Capacity
- 33 lbs
- Finish
- Matte
- Solid Wood Frame
- No
- Color
- Gray, Black
- Number of Cabinets
- 1
- Glass Doors
- No
- Shape
- Rectangular
- Cabinet Type
- Accent Chest
- Assembly
- No Assembly Needed
- Shelves Included
- Yes
- Gloss Finish
- No
- Item
- Cabinets
- Cabinet Doors
- Yes
- Number of Drawers
- 5
- Mirrored Finish
- No
- Cabinet Design
- Standard
Description
Add a fashionable storage option to your space with this 39in black and dark accent chest with two shelves and five drawers. Equipped with 5 easy open drawers and storage cabinet for practical and good looking storage. Its a high quality piece, made from premium grade steel. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 21.6in H x 39.3in W x 11.4in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.