3Pcs Deep Green Black and White Abstract Canvas Wall Art Gold Floater Frame Print Wall Art, 3PK

  • Mfr # 470343

  • Zoro # G622893469


product price:  $183.99
/pk 3, $61.33/ea
Free Shipping & Returns

Key Features

Depth
1.37 in
Material
Canvas
Shape
Rectangle
Primary Art Material
Canvas
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470343
Zoro #
G622893469
UPC #
-
Country of Origin
China

Dimensions

Depth
1.37 in
Width
48 in
Length
24 in

Details

Material
Canvas
Shape
Rectangle
Primary Art Material
Canvas
Item
Wall Art
Color
Green
Set Type
Multi-Piece Image
Art Type
Print
Assembly Required
No Assembly Needed
Number of Pieces Included
3
Subject
Abstract
Wall Mounting Hardware Included
Yes
LED/Illuminated
No

Description

This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 24-inch H x 48-inch W x 1.37-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.