
4" Amber And Black Cheetah Animal Print Glass Round Table Vase
Mfr # 574395
Zoro # G822882911
product price:Â $83.59
/ea
Free Shipping & Returns
Key Features
Commercial Use
Yes
Occasion
No Holiday
Watertight
No
Hand Painted
No
Pattern
Animal Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
574395
Zoro #
G822882911
UPC #
-
Country of Origin
China
Dimensions
Width
8.4 in
Length
4.3 in
Depth
8.4 in
Size
5 in
Details
Commercial Use
Yes
Occasion
No Holiday
Watertight
No
Hand Painted
No
Pattern
Animal Print
Finish
Does Not Apply
Intended Room
Living Room
Finish Style
No Distressing
Shape
Round
Color
Amber, Black
Item
Vases
Material
Glass
Assembly Required
No
Vase Type
Table Vase
Style
Transitional
Description
Get ready to accent your space in style with this 4-inch amber and black cheetah animal print glass round table vase. The striking combination of colors makes it a standout piece for any decor theme. Hand-crafted from high-quality glass, this vase adds a touch of elegance and chic sophistication to your table setting. Its low round shape offers versatility, making it suitable for various floral arrangements or as a decorative accent on its own. With its unique design, this vase is perfect for showcasing your favorite blooms or serving as a stunning focal point in your home decor. 4.30-inch h x 8.40-inch w x 8.40-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.