
4" Black Abstract Metal Tabletop Candelabra Candle Holder
Mfr # 608412
Zoro # G322882824
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Holder Type
Candelabra
Construction Method
Handmade
Finish Style
No Distressing
Length
4.25 in
Shape
Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
608412
Zoro #
G322882824
UPC #
-
Country of Origin
China
Dimensions
Length
4.25 in
Overall Depth
16 in
Width
16 in
Details
Holder Type
Candelabra
Construction Method
Handmade
Finish Style
No Distressing
Shape
Taper
Pattern
Abstract
Commercial Use
No
Item
Candle Holders
Material
Metal
Color
Black
Style
Modern
Finish
Does Not Apply
Intended Room
Living Room
Assembly Required
No
Placement Type
Tabletop
Capacity
7
Description
Bring the romantic glow of candlelight to your tabletop with this 4-inch black abstract metal tabletop candelabra candle holder handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 4.25-inch h x 16-inch w x 16-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.