4" Black and Gray Metal Hand Painted Model Airplane Tabletop Sculpture

  • Mfr # 489460

  • Zoro # G422884933


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Hand Painted
Yes
Length
4 in
Depth
13 in
Subject
Transportation
Color
Black, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
489460
Zoro #
G422884933
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Depth
13 in
Width
17 in

Details

Hand Painted
Yes
Item
Sculptures
Subject
Transportation
Color
Black, Gray
Nature Motif
No Nature
Pieces per Set
1
Power Source
No Power Source Required / Manual
Construction Method
Handmade
Plays Music
No
Commercial Use
Yes
Material
Metal
Design Motif
Not an animal
Sculpture Type
Model Airplane
Assembly Required
No
Occasion
No Holiday

Description

This 4-inch black and gray metal hand painted model airplane tabletop sculpture will add a beautiful decorative accent to your decor. High-quality metal used in this black and gray sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 4-inch h x 17-inch w x 13-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.