4' Black And White Round Floral Indoor Outdoor Area Rug

  • Mfr # 546636

  • Zoro # G522326067


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Depth
0.25 in
Color
Black White
Assembly Required
No Assembly Needed
Height
48 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546636
Zoro #
G522326067
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Height
48 in
Width (In.)
48 in

Details

Color
Black White
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Backing Material
Latex
Method of Construction
Flatweave
Shape
Round

Description

Set an inviting tone in your space with this 4-foot black and white round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in black and white that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 48-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.