Zoro Homepage

4' Blue Round Geometric Power Loom Area Rug

  • Mfr # 522004

  • Zoro # G522324988


product price: $66.79
/ea

Key Features

Color
Blue
Height
48 in
Material
Polypropylene
Depth
0.25 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522004
Zoro #
G522324988
UPC #
-
Country of Origin
Turkey

Dimensions

Height
48 in
Depth
0.25 in
Width (In.)
48 in

Details

Color
Blue
Material
Polypropylene
Application Type
Non-Commercial
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Shape
Round

Description

Add great coloration and comfortable texture to your space with this 4' blue round geometric power loom area rug. This geometric round shaped rug features a geometric pattern in blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48" H x 48" W x 0.25" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.