
4' Blue Square Geometric Power Loom Area Rug
Mfr # 522010
Zoro # G622331022
product price: $66.79
/eaKey Features
Height
48 in
Depth
0.25 in
Width (In.)
48 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
522010
Zoro #
G622331022
UPC #
-
Country of Origin
Turkey
Dimensions
Height
48 in
Depth
0.25 in
Width (In.)
48 in
Size
4 ft x 4 ft
Details
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Color
Blue
Shape
Square
Description
Add some artistry to your room with this 4' blue square geometric power loom area rug. This geometric square shaped rug features a geometric pattern in blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. 48" H x 48" W x 0.25" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.