
4' Blue Yellow And Orange Round Starfish Indoor Outdoor Area Rug
Mfr # 546826
Zoro # G822324893
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
48 in
Color
Yellow Orange
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546826
Zoro #
G822324893
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
48 in
Width (In.)
48 in
Details
Color
Yellow Orange
Item
Outdoor Rug
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Shape
Round
Description
Add great coloration and comfortable texture to your space with this 4-foot blue yellow and orange round starfish indoor outdoor area rug. This geometric round shaped rug features a starfish pattern in blue, yellow, and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.