Zoro Homepage

4' Bone Round Geometric Power Loom Area Rug

  • Mfr # 522016

  • Zoro # G822329171


product price: $66.79
/ea

Key Features

Application Type
Non-Commercial
Height
48 in
Material
Polypropylene
Depth
0.25 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522016
Zoro #
G822329171
UPC #
-
Country of Origin
Turkey

Dimensions

Height
48 in
Depth
0.25 in
Width (In.)
48 in

Details

Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Color
Bone
Shape
Round

Description

Add great coloration and comfortable texture to your space with this 4' bone round geometric power loom area rug. This geometric round shaped rug features a geometric pattern in bone that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. This superior Turkish rug represents the highest quality and is built to last. Area Rugs help to give warmth and sense of home to your space. 48" H x 48" W x 0.25" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.