Zoro Homepage

4' Bone Square Geometric Power Loom Area Rug

  • Mfr # 522012

  • Zoro # G522329846


product price: $66.79
/ea

Key Features

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Width (In.)
48 in
Material
Polypropylene
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
522012
Zoro #
G522329846
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
48 in
Height
48 in
Depth
0.25 in
Size
4 ft x 4 ft

Details

Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Item
Outdoor Rug
Color
Bone
Shape
Square

Description

Add great coloration and comfortable texture to your space with this 4' bone square geometric power loom area rug. This geometric square shaped rug features a geometric pattern in bone that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Made in Turkey, this rug offers high quality combined with good looking designer sensibilities. Place this area rug against a hardwood or tile floor and it will enliven your living space with style and sophistication. 48" H x 48" W x 0.25" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.