
4" Clear Glass Tabletop Hurricane Candle Holder With Candle
Mfr # 483924
Zoro # G322882770
product price: $25.19
/eaKey Features
Commercial Use
Yes
Placement Type
Tabletop
Capacity
1
Shape
Votive
Construction Method
Handmade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
483924
Zoro #
G322882770
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
4 in
Primary Item Height
4 in
Width
4 in
Length
4 in
Details
Commercial Use
Yes
Placement Type
Tabletop
Capacity
1
Shape
Votive
Construction Method
Handmade
Item
Candle Holders
Finish Style
No Distressing
Color
Clear
Style
Traditional
Holder Type
Hurricane
Intended Room
Living Room
Assembly Required
No
Material
Glass
Description
Illuminate any space with this 4-inch clear glass tabletop hurricane candle holder with candle. Ships with candles included for added value and ease of use. Handmade by skilled craftsmen and designed to add a glamorous glow to any event or table setting. This candleholder is the perfect illuminating design to accent your space in style. Candleholders are an attractive way to turn a simple candle into a piece of decor. 4-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.