4' Cream And Beige Round Geometric Indoor Outdoor Area Rug

  • Mfr # 572336

  • Zoro # G922330787


product price:  $73.69
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
0.3 in
Height
48 in
Color
Cream Beige
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
572336
Zoro #
G922330787
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.3 in
Height
48 in
Width (In.)
48 in

Details

Assembly Required
No Assembly Needed
Color
Cream Beige
Application Type
Non-Commercial
Material
Polypropylene
Item
Outdoor Rug
Method of Construction
Flatweave
Shape
Round

Description

Set an inviting tone in your space with this 4-foot cream and beige round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in cream and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.