4' Dark Brown And Light Brown Round Geometric Indoor Outdoor Area Rug

  • Mfr # 573904

  • Zoro # G122367538


product price:  $73.69
/ea

Key Features

Height
48 in
Color
Light Brown
Depth
0.3 in
Assembly Required
No Assembly Needed
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573904
Zoro #
G122367538
UPC #
-
Country of Origin
Turkey

Dimensions

Height
48 in
Depth
0.3 in
Width (In.)
48 in

Details

Color
Light Brown
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Method of Construction
Flatweave
Shape
Round

Description

Add great coloration and comfortable texture to your space with this 4-foot dark brown and light brown round geometric indoor outdoor area rug. This geometric round shaped rug features a geometric pattern in dark brown and light brown that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.3-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.