
4" Gold Cast Iron Mushroom Wall Hook
Mfr # 612069
Zoro # G622365515
product price: $39.25
/eaKey Features
Color
Gold
Depth
1.5 in
Hook Item
Coat Hanger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612069
Zoro #
G622365515
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Details
Color
Gold
Hook Item
Coat Hanger
Description
The 4-inch gold metal wall mount coat rack is a stylish addition to your entryway. Designed as a wall hook, it offers both functionality and elegance, making it perfect for hanging coats and accessories. The bohemian style adds a touch of flair to your decor, seamlessly blending practicality with aesthetics. Finished in a stunning gold color, this coat rack enhances the visual appeal of your space while providing a durable storage solution. Its wall-mounted placement type ensures efficient use of space, keeping your entryway organized and uncluttered. Elevate your home's ambiance with this exquisite piece that combines beauty and utility in one sleek design. 6.5-inch h x 4-inch w x 1.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.