
4" Gold Cast Iron Seashell Wall Hook
Mfr # 612073
Zoro # G722372437
product price: $39.25
/eaKey Features
Hook Item
Coat Hanger
Depth
1.5 in
Color
Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
612073
Zoro #
G722372437
UPC #
-
Country of Origin
China
Dimensions
Depth
1.5 in
Details
Hook Item
Coat Hanger
Color
Gold
Description
The 4-inch gold metal wall mount coat rack is a stylish solution for your entryway. Designed as a wall hook, it offers a practical way to keep coats organized and accessible. Its coastal style adds a touch of elegance, enhancing the overall decor of your space. The luxurious gold color not only provides functionality but also serves as a chic accent piece. Perfect for those looking to maximize space, this coat rack mounts directly on the wall, saving valuable floor area while maintaining a clean aesthetic. With its elegant design and durable construction, this coat hanger is an ideal addition to any modern home, combining beauty and utility seamlessly. 5.75-inch h x 3.75-inch w x 1.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.