
4' Gray And Beige Round Abstract Indoor Outdoor Area Rug
Mfr # 545960
Zoro # G022330656
product price: $60.19
/eaKey Features
Depth
0.25 in
Color
Gray Beige
Width (In.)
48 in
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545960
Zoro #
G022330656
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Width (In.)
48 in
Height
48 in
Details
Color
Gray Beige
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Backing Material
Latex
Method of Construction
Power Loom
Shape
Round
Description
Set an inviting tone in your space with this 4-foot gray and beige round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in gray and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.