Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Gray And White Galvanized Metal Love Hand Painted Tabletop Sign

  • Mfr # 635389

  • Zoro # G622883071


product price: $22.99
/ea

Key Features

Finish
Silver
Subject
Words and text
Construction Method
Handmade
Occasion
No Holiday
Color
Gray, White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635389
Zoro #
G622883071
UPC #
-
Country of Origin
China

Dimensions

Width
8.62 in
Depth
1.38 in
Length
4 in

Details

Finish
Silver
Item
Sculptures
Subject
Words and text
Construction Method
Handmade
Occasion
No Holiday
Color
Gray, White
Sculpture Type
Tabletop Sign
LED Lighting
No
Assembly Required
No
Power Source
No Power Source Required / Manual
Commercial Use
Yes
Plays Music
No
Hand Painted
Yes
Material
Galvanized Metal

Description

Add an air of fashion to your room and rejuvenate the space with this 4-inch gray and white galvanized metal love hand painted tabletop sign. Crafted with care, this handmade piece showcases intricate details that capture the essence of "love". Its galvanized metal construction ensures durability while providing a charming distressed finish that adds character. Perfectly suited for tabletops, this sculpture effortlessly complements various decor styles and sparks conversation, making it a delightful addition to your home decor collection. 4.00-inch h x 8.62-inch w x 1.38-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.