Shop HOMEROOTS
See all product information
Create Account
4" Gray and White Metal Hand Painted c1941 North American B-25 Mitchell Bomber Model Airplane
- Mfr # 401768
- Zoro # G522882778
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Design Motif
Not an animal
Occasion
No Holiday
Nature Motif
No Nature
Subject
Transportation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401768
- Zoro #
- G522882778
- UPC #
- -
- Country of Origin
- Viet Nam
- Material
- Metal
- Design Motif
- Not an animal
- Occasion
- No Holiday
- Nature Motif
- No Nature
- Subject
- Transportation
- Plays Music
- No
- Construction Method
- Handmade
- Assembly Required
- Partial
- LED Lighting
- No
- Color
- Gray, White
- Sculpture Type
- Model Airplane
- Hand Painted
- Yes
- Commercial Use
- No
- Item
- Sculptures
Dimensions
- Depth
- 12 in
- Width
- 16.5 in
- Length
- 4 in
Description
This 4-inch gray and white metal hand painted c1941 north american b-25 mitchell bomber model airplane will add a beautiful decorative accent to your decor. This charming decorative accent is expertly made of high grade metal in a gray and white coloration. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. It's a perfect addition for those who love an up-to-the-minute look and feel. 4-inch h x 16.5-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.