Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Gray And White Metal Home Hand Painted Tabletop Sign

  • Mfr # 635388

  • Zoro # G922882637


product price: $22.99
/ea

Key Features

Length
4 in
Depth
1.38 in
Assembly Required
No
Subject
Words and text
Power Source
No Power Source Required / Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635388
Zoro #
G922882637
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Depth
1.38 in
Width
8.62 in

Details

Item
Sculptures
Assembly Required
No
Subject
Words and text
Power Source
No Power Source Required / Manual
Color
Gray, White
Commercial Use
Yes
Construction Method
Handmade
LED Lighting
No
Plays Music
No
Occasion
No Holiday
Finish
Silver
Sculpture Type
Tabletop Sign
Hand Painted
Yes
Material
Metal

Description

The 4-inch gray and white galvanized metal home hand painted tabletop sign is the perfect decorative accessory for your space. It's a perfect addition for those who love an up-to-the-minute look and feel. This handmade sculpture showcases the charming word "home," making it an inviting statement for any space. Crafted from durable galvanized metal, its purposeful distressing adds a vintage touch while enhancing its aesthetic appeal. Ideal for tabletops, this piece harmoniously blends contemporary design with a whimsical flair, elevating your home decor effortlessly. 4.00-inch h x 8.62-inch w x 1.38-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.