4" Green And Gold Glittered Merry Christmas Wired Ribbon

  • Mfr # 633463

  • Zoro # G022893632


product price: $42.99
/ea

Key Features

Attachment Type
Sits in Branches (not secured)
Pattern
Festive
Outdoor Use
No
Theme
Christmas
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
633463
Zoro #
G022893632
UPC #
-
Country of Origin
India

Dimensions

Depth
0.25 in
Width
180 in
Length
4 in
Size
One Size

Details

Attachment Type
Sits in Branches (not secured)
Pattern
Festive
Outdoor Use
No
Theme
Christmas
Type
Ribbon
Construction
Machine Made
Number in Set
1
Style
Transitional
Item
Christmas Ornaments
Color
Gold, Green
Material
Polyester
Occasion
Christmas
Shatterproof
Yes
Commercial Use
Yes

Description

4-inch green and gold glittered Merry Christmas wired ribbon is the perfect decorative touch for your holiday celebrations. This beautiful ribbon enhances your decor with its festive green and shimmering gold hues. Crafted from high-quality polyester with wired edges that make it easily bendable and pliable. Ideal for decorating your tree, wreaths, garland, wrapping packages, or forming delightful bows. This 5-yards of ribbon with its glitter accents and text that reads "Merry Christmas" allows you to celebrate the season with elegance, glamour, and flair. 4.00-inch h x 180.00-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.