Zoro Homepage

4" Green Succulent Artificial Succulent in a White And Yellow Pot

  • Mfr # 526889

  • Zoro # G022363586


product price: $41.99
/ea

Key Features

Depth
4.5 in
Color
Green Yellow
Height
4 in
Application Type
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526889
Zoro #
G022363586
UPC #
-
Country of Origin
China

Dimensions

Depth
4.5 in
Height
4 in
Width
4.5 in

Details

Color
Green Yellow
Item
Artificial Plants and Tree
Application Type
No
Assembly Required
No Assembly Needed
Material
Cement, Plastic

Description

The 4-inch green succulent artificial succulent in a white and yellow pot brings a touch of nature indoors with its vibrant green hue. Perfect for tabletop placement, this charming piece adds a casual elegance to any decor. The artificial design ensures lasting beauty without the need for maintenance, making it an ideal choice for busy lifestyles. Crafted with a sturdy cement base in a refreshing combination of white and yellow, it effortlessly complements a variety of interior styles. This succulent is suitable for outdoor use as well, allowing you to enhance your patio or balcony with greenery. Its durable materials of cement and plastic make it a practical addition to your home decor collection. 4-inch h x 4.5-inch w x 4.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.