4' Ivory And Black Round Indoor Outdoor Area Rug

  • Mfr # 545970

  • Zoro # G422339211


product price: $66.75
/ea

Key Features

Assembly Required
No Assembly Needed
Depth
0.25 in
Width (In.)
48 in
Material
Polypropylene
Height
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
545970
Zoro #
G422339211
UPC #
-
Country of Origin
Turkey

Dimensions

Depth
0.25 in
Width (In.)
48 in
Height
48 in

Details

Assembly Required
No Assembly Needed
Item
Outdoor Rug
Material
Polypropylene
Application Type
Non-Commercial
Color
Ivory Black

Description

This 4-foot ivory and black round indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 48-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.