Shop HOMEROOTS
See all product information
Create Account
4' Ivory And Blue Round Floral Indoor Outdoor Area Rug
- Mfr # 573903
- Zoro # G122359120
product price:Â
$
59.99
/ea
Key Features
Color
Ivory Blue
Material
Polypropylene
Width (In.)
48 in
Application Type
Non-Commercial
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 573903
- Zoro #
- G122359120
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Ivory Blue
- Material
- Polypropylene
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
Dimensions
- Width (In.)
- 48 in
- Height
- 48 in
- Depth
- 0.25 in
Description
Add some artistry to your room with this 4-foot ivory and blue round floral indoor outdoor area rug. This geometric round shaped rug features a floral pattern in ivory and blue that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.