
4' Ivory And Gold Round Indoor Outdoor Area Rug
Mfr # 573832
Zoro # G422360291
product price:Â $73.69
/eaKey Features
Width (In.)
48 in
Material
Polypropylene
Height
48 in
Depth
0.25 in
Color
Ivory Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
573832
Zoro #
G422360291
UPC #
-
Country of Origin
Turkey
Dimensions
Width (In.)
48 in
Height
48 in
Depth
0.25 in
Details
Material
Polypropylene
Color
Ivory Gold
Item
Outdoor Rug
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Description
Set an inviting tone in your space with this 4-foot ivory and gold round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.