
4' Ivory And Green Square Geometric Indoor Outdoor Area Rug
Mfr # 573873
Zoro # G822351585
product price:Â $66.39
/eaKey Features
Depth
0.25 in
Application Type
Non-Commercial
Color
Ivory Green
Material
Polypropylene
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
573873
Zoro #
G822351585
UPC #
-
Country of Origin
Turkey
Dimensions
Depth
0.25 in
Height
48 in
Width (In.)
48 in
Size
4 ft x 4 ft
Details
Application Type
Non-Commercial
Color
Ivory Green
Item
Outdoor Rug
Material
Polypropylene
Assembly Required
No Assembly Needed
Method of Construction
Flatweave
Shape
Square
Description
Set an inviting tone in your space with this 4-foot ivory and green square geometric indoor outdoor area rug. This geometric square shaped rug features a geometric pattern in ivory and green that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Versatile in use, durable, and easy to maintain, this rug is an ideal solution to add a decorative and inviting touch to your indoor or outdoor space. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.