
4' Ivory Blue And Yellow Round Trellis Indoor Outdoor Area Rug
Mfr # 546804
Zoro # G822324954
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Color
Ivory Blue/Blue Yellow
Depth
0.25 in
Height
48 in
Width (In.)
48 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
546804
Zoro #
G822324954
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
48 in
Width (In.)
48 in
Details
Color
Ivory Blue/Blue Yellow
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Item
Outdoor Rug
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Shape
Round
Description
This 4-foot ivory blue and yellow round trellis indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a trellis pattern in ivory, blue, and yellow that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.