
4' Navy Blue And Gray Round Starfish Indoor Outdoor Area Rug
Mfr # 546818
Zoro # G722324931
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Depth
0.25 in
Height
48 in
Color
Blue Gray
Width (In.)
48 in
Application Type
Non-Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546818
Zoro #
G722324931
UPC #
-
Country of Origin
Türkiye
Dimensions
Depth
0.25 in
Height
48 in
Width (In.)
48 in
Details
Item
Outdoor Rug
Color
Blue Gray
Application Type
Non-Commercial
Assembly Required
No Assembly Needed
Material
Polypropylene
Method of Construction
Flatweave
Backing Material
Latex
Shape
Round
Description
This 4-foot navy blue and gray round starfish indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a starfish pattern in navy blue and gray that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.