4' Navy Blue And Ivory Round Botanical Leaves Indoor Outdoor Area Rug

  • Mfr # 546638

  • Zoro # G722324894


product price:  $90.89
/ea
Free Shipping & Returns

Key Features

Color
Blue Ivory
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
546638
Zoro #
G722324894
UPC #
-
Country of Origin
Türkiye

Dimensions

Depth
0.25 in
Height
48 in
Width (In.)
48 in

Details

Color
Blue Ivory
Application Type
Non-Commercial
Material
Polypropylene
Assembly Required
No Assembly Needed
Item
Outdoor Rug
Backing Material
Latex
Method of Construction
Flatweave
Shape
Round

Description

This 4-foot navy blue and ivory round botanical leaves indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a botanical leaves pattern in navy blue and ivory that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Ideal for outdoor spaces or high traffic areas with kids and pets, this rug is made from heavy duty polypropylene that is stain resistant to help repel water, dirt, and stains. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.