Shop HOMEROOTS
See all product information
Create Account
4' Navy Blue And Ivory Round Indoor Outdoor Area Rug
- Mfr # 545975
- Zoro # G222324936
product price:Â
$
55.39
/ea
Key Features
Color
Navy Blue/Blue Ivory
Material
Polypropylene
Shape
Round
Width (In.)
48 in
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545975
- Zoro #
- G222324936
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Navy Blue/Blue Ivory
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Assembly Required
- No Assembly Needed
- Application Type
- Non-Commercial
- Method of Construction
- Power Loom
- Backing Material
- Latex
Dimensions
- Width (In.)
- 48 in
- Height
- 48 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 4-foot navy blue and ivory round indoor outdoor area rug. This geometric round shaped rug features a solid color that combines hue and shape for a great look. Solid colors are versatile and will blend with any existing decor style. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.