4' Red And Orange Round Abstract Indoor Outdoor Area Rug
- Mfr # 545980
- Zoro # G522325213
product price:Â
$
55.39
/ea
Key Features
Color
Red Orange
Material
Polypropylene
Shape
Round
Width (In.)
48 in
Height
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545980
- Zoro #
- G522325213
- UPC #
- -
- Country of Origin
- Türkiye
- Color
- Red Orange
- Material
- Polypropylene
- Shape
- Round
- Item
- Outdoor Rug
- Application Type
- Non-Commercial
- Assembly Required
- No Assembly Needed
- Method of Construction
- Power Loom
- Backing Material
- Latex
Dimensions
- Width (In.)
- 48 in
- Height
- 48 in
- Depth
- 0.25 in
Description
Set an inviting tone in your space with this 4-foot red and orange round abstract indoor outdoor area rug. This geometric round shaped rug features a abstract pattern in red and orange that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.