4" Red Blue Green And Black Resin Love Tabletop Sculpture

  • Mfr # 568398

  • Zoro # G922883900


product price: $44.99
/ea

Key Features

Assembly Required
No
Commercial Use
Yes
Length
4 in
Occasion
No Holiday
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568398
Zoro #
G922883900
UPC #
-
Country of Origin
China

Dimensions

Length
4 in
Depth
1.5 in
Width
3.5 in

Details

Assembly Required
No
Commercial Use
Yes
Item
Sculptures
Occasion
No Holiday
LED Lighting
No
Hand Painted
No
Material
Resin
Plays Music
No
Construction Method
Machine-Made
Finish
Does Not Apply
Subject
Words and text
Color
Blue, Green, Red
Sculpture Type
Tabletop Sculpture

Description

The 4-inch red blue and green resin love tabletop sculpture is the perfect decorative accessory for your home. Crafted from durable resin, this machine-made piece features a charming three dimensional text design that emphasizes the beauty of the expressive word "love" sitting on a black rectangular base. Its compact size makes it versatile, allowing you to place it on shelves, desks, dresser, night table, or tabletops to add a touch of warmth and style to your space. 4-inch h x 3.5-inch w x 1.5-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.