Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4' Rust And Beige Round Abstract Indoor Outdoor Area Rug

  • Mfr # 573834

  • Zoro # G022334104


product price: $73.69
/ea

Key Features

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Rust Beige
Width (In.)
48 in
Depth
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
573834
Zoro #
G022334104
UPC #
-
Country of Origin
Turkey

Dimensions

Width (In.)
48 in
Depth
0.25 in
Height
48 in

Details

Assembly Required
No Assembly Needed
Material
Polypropylene
Color
Rust Beige
Item
Outdoor Rug
Application Type
Non-Commercial
Method of Construction
Power Loom
Shape
Round

Description

This 4-foot rust and beige round abstract indoor outdoor area rug, is a great way to add warmth to a room. This geometric round shaped rug features a abstract pattern in rust and beige that combines a good looking print with a unique and updated shape. The mix of shape, color, and design gives this rug refreshing visual interest. Makes a great way to dress up your patio, porch, or poolside, but also works well as a durable and easy to maintain option in the kitchen, family room, or mudroom. 48-inch h x 48-inch w x 0.25-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.