Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 Step Rustic Black Wood Ladder Shelf

  • Mfr # 380324

  • Zoro # G622885655


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Finish Style
Wood Scoring & Rub Through
Material
Wood
Commercial Use
No
Lighted
No
Width
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380324
Zoro #
G622885655
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Length
48 in
Depth
4 in

Details

Finish Style
Wood Scoring & Rub Through
Material
Wood
Commercial Use
No
Lighted
No
Orientation
Horizontal and Vertical
Wall Decor Type
Hanging Dimensional Sculpture
Style
Traditional
Item
Wall Decor
Shape
Rectangle
Mirrored
No
Finish
Varnish
Outdoor Suitability
Yes
Assembly Required
No
Color
Gray

Description

The perfect piece of rustic home decor, this Rustic Black Wood Ladder Shelf will make a wonderful addition to your space. Beautifully hand-crafted from reclaimed and recycled wood so you can decorate without harming a single tree! A wonderful way to accent you living room, bedroom, bathroom or even kitchen. This fabulous piece stands alone or you can accent with blankets, tealights, small plants, frames and more - the possibilities are endless. 49" x 14" x 4"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.