
4" White Currant Scented Two Wick Candle In Clear And Gold Glass Holder
Mfr # 633995
Zoro # G222894439
product price: $45.99
/eaKey Features
Holder Included
Yes
Scent Name
Currant
Flickering
Yes
Holder Material
Glass
Dripless
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633995
Zoro #
G222894439
UPC #
-
Country of Origin
India
Dimensions
Length
4.25 in
Depth
4.25 in
Width
4.25 in
Details
Holder Included
Yes
Scent Name
Currant
Flickering
Yes
Holder Material
Glass
Dripless
Yes
Candle Material
Paraffin
Remote Included
No
Scent Type
Woodsy
Number of Wicks Per Candle
2
Occasion
No Holiday
Number of Pieces Included
1
Scented
Yes
Candle Type
Designer
Item
Candles
Finish
Glossy
Flame Type
Flame
Commercial Use
Yes
Color
White
Material
Soy
Shape
Cylinder
Description
With our 4-inch white currant scented two wick candle in clear and gold glass holder, you can experience the warm and inviting glow of candlelight. This designer candle is a stunning blend of form and function that adds a touch of elegance and sophistication to any space. Made of high quality paraffin for a nice long burn. Our currant scented candle will serve as a focal point or complement the overall aesthetic of your home decor. Our carefully crafted dripless candles are designed to burn cleanly and evenly, ensuring a hassle-free and elegant ambiance in any setting. Includes a glass holder to complete the look. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.25-inch h x 4.25-inch w x 4.25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.