
4" White Scented Two Wick Candle In Green Distressed Frosted Glass Holder
Mfr # 633863
Zoro # G922894975
product price: $41.99
/eaKey Features
Holder Material
Frosted Glass
Candle Material
Paraffin
Number of Wicks Per Candle
2
Scent Type
Woodsy
Remote Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
633863
Zoro #
G922894975
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
3 in
Width
4 in
Details
Holder Material
Frosted Glass
Candle Material
Paraffin
Number of Wicks Per Candle
2
Scent Type
Woodsy
Remote Included
No
Scented
Yes
Occasion
No Holiday
Finish
Glossy
Holder Included
Yes
Shape
Cylinder
Color
White
Item
Candles
Flame Type
Flame
Material
Soy
Commercial Use
Yes
Number of Pieces Included
1
Candle Type
Designer
Description
Let the warm glow of real candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself with this 4-inch white scented two wick candle in green distressed frosted glass holder. This designer candle is a stunning blend of form and function that adds a touch of elegance and sophistication to any space. This candle will burn longer than most other types of candles because of the paraffin’s high melting point. Our carefully curated, purposefully distressed, vintage style frosted glass candle holder is included with the candle, and it is not only a vessel, but acts as stylish decorative accessory unto itself. 3.00-inch h x 4.00-inch w x 4.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.