
4" X 12" Thurston The Great Wonder Show Vintage Magic Poster Wall Art
Mfr # 393401
Zoro # G922887557
product price:Â $17.99
/eaKey Features
Material
Paper
Color
Black, Red
Finish
Matte
Commercial Use
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
393401
Zoro #
G922887557
UPC #
-
Country of Origin
United States
Dimensions
Width
4 in
Length
12 in
Depth
0.1 in
Details
Material
Paper
Color
Black, Red
Finish
Matte
Commercial Use
Yes
Item
Wall Art
Assembly Required
No Assembly Needed
Art Type
Print
Shape
Rectangle
Set Type
Single Piece Item
LED/Illuminated
No
Subject
Entertainment
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Number of Pieces Included
1
Description
This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 12 inches H x 4 inches W x 0.1 inches D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.