Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607049

  • Zoro # G022365405


product price: $54.55
/ea

Key Features

Color
Beige
Height
0.09 in
Width
4 in
Material
Vinyl
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607049
Zoro #
G022365405
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
4 in
Length
4 in

Details

Color
Beige
Material
Vinyl
Item
Peel and Stick Tile

Description

4-inch x 4-inch beige vinyl arabesque peel and stick removable tiles offer a stylish and convenient solution for enhancing your space. With a classic square shape and an elegant arabesque mosaic pattern, these tiles bring a touch of sophistication to any room. Their matte surface not only adds a modern flair but also makes them easy to clean and maintain. Made from high-quality vinyl, these impervious tiles are durable and perfect for use in moisture-prone areas like showers. Their transitional style allows for seamless integration into various decor themes. You can also confidently apply them around a fireplace surround, elevating your home’s aesthetic effortlessly. Transform your interiors with these versatile peel and stick tiles that simplify your design process. 0.09-inch h x 4-inch w x 4-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.