4" x 4" Beige Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 607061

  • Zoro # G822371354


product price: $54.55
/ea

Key Features

Color
Beige
Width
4 in
Length
4 in
Material
Vinyl
Height
0.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
607061
Zoro #
G822371354
UPC #
-
Country of Origin
Israel

Dimensions

Width
4 in
Length
4 in
Height
0.09 in

Details

Color
Beige
Material
Vinyl
Item
Peel and Stick Tile

Description

4-inch x 4-inch beige vinyl arabesque peel and stick removable tiles bring a sophisticated touch to any space. These square mosaic tiles feature a stunning arabesque pattern that adds a unique visual element. With a matte surface type, they offer a smooth finish that enhances your decor. Designed with impervious water absorption, these tiles are perfect for high-moisture areas like showers. They are also compatible on fireplace surrounds, making them versatile for various applications. Made from durable vinyl, these tiles combine style and functionality in a transitional design that complements both modern and classic aesthetics. Transform your home effortlessly with this easy-to-install, removable tile solution. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.