Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" x 4" Black Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 602287

  • Zoro # G622363313


product price: $54.55
/ea

Key Features

Color
Black
Material
Vinyl
Height
0.09 in
Length
4 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602287
Zoro #
G622363313
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Length
4 in
Width
4 in

Details

Color
Black
Material
Vinyl
Item
Peel and Stick Tile

Description

Enhance your space effortlessly with these 4-inch x 4-inch black vinyl arabesque peel and stick removable tiles. The matte surface and impervious water absorption make these mosaic tiles perfect for shower and fireplace surround installations. Crafted from durable vinyl in a sleek black hue, these tiles feature a transitional style that adds a touch of elegance to any room. Effortlessly transform your decor with the convenient peel and stick application, making installation a breeze. Upgrade your home with these square-shaped tiles showcasing a striking arabesque mosaic pattern that brings a unique and sophisticated look to your living space. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products