4" x 4" Black Vinyl Arabesque Peel And Stick Removable Tiles
- Mfr # 607055
- Zoro # G222350607
product price:Â
$
54.55
/ea
Key Features
Length
4 in
Height
0.09 in
Color
Black
Material
Vinyl
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 607055
- Zoro #
- G222350607
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Length
- 4 in
- Height
- 0.09 in
- Width
- 4 in
Details
- Color
- Black
- Material
- Vinyl
- Item
- Peel and Stick Tile
Description
4-inch x 4-inch black vinyl arabesque peel and stick removable tiles offer an effortless way to elevate your space. Designed in a square shape, these mosaic tiles feature an elegant arabesque pattern that adds a touch of sophistication. With their matte surface, they provide a sleek finish while being impervious to water, making them suitable for use in showers. Their vinyl material ensures durability and easy maintenance, allowing you to create stunning visual effects without the hassle of traditional tiling. Perfect for a transitional style, these tiles can also be applied around fireplace surrounds, enhancing any room with their stylish black color. Experience the convenience and beauty of these peel and stick tiles for your next home improvement project. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.