
4" x 4" Blue And Pink Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 569389
Zoro # G222370438
product price:Â $54.55
/eaKey Features
Color
Blue Pink
Length
4 in
Height
0.09 in
Width
4 in
Material
Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
569389
Zoro #
G222370438
UPC #
-
Country of Origin
Israel
Dimensions
Length
4 in
Height
0.09 in
Width
4 in
Details
Color
Blue Pink
Item
Peel and Stick Tile
Material
Vinyl
Description
Transform your space with these stunning 4-inch x 4-inch blue and pink vinyl arabesque peel and stick removable tiles. The mosaic pattern adds an elegant touch, while the matte surface offers a smooth finish. Made from impervious vinyl material, these tiles are suitable for use in showers and on fireplace surrounds, enhancing the transitional style of your decor effortlessly. Easy to install with their peel and stick design, these tiles bring a pop of color with the beautiful blue and pink hues. Elevate your home with a touch of sophistication using these versatile and eye-catching peel and stick tiles. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.