4" x 4" Blue And Red Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 569217

  • Zoro # G222375174


product price:  $54.55
/ea

Key Features

Height
0.09 in
Material
Vinyl
Width
4 in
Color
Blue Red
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569217
Zoro #
G222375174
UPC #
-
Country of Origin
Israel

Dimensions

Height
0.09 in
Width
4 in
Length
4 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Blue Red

Description

Enhance your living space effortlessly with these 4-inch x 4-inch blue and red vinyl arabesque peel and stick removable tiles. The mosaic tile type delivers a unique touch, while the matte surface creates a subtle charm. Crafted from impervious vinyl material, these tiles are not only stylish but also highly functional. Their arabesque mosaic pattern adds a transitional flair to any room. Suitable for shower applications and fireplace surrounds, these peel and stick tiles offer versatile design possibilities. The captivating blue and red colors bring vibrancy to your decor, making them a perfect choice for those seeking a modern yet elegant aesthetic. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.