4" x 4" Blue And Yellow Vinyl Arabesque Peel And Stick Removable Tiles

  • Mfr # 571226

  • Zoro # G922357852


product price:  $54.55
/ea

Key Features

Width
4 in
Material
Vinyl
Color
Blue Yellow
Height
0.09 in
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
571226
Zoro #
G922357852
UPC #
-
Country of Origin
Israel

Dimensions

Width
4 in
Height
0.09 in
Length
4 in

Details

Material
Vinyl
Item
Peel and Stick Tile
Color
Blue Yellow

Description

Enhance your space effortlessly with these 4-inch x 4-inch blue and yellow vinyl arabesque peel and stick removable tiles. The mosaic tile design adds character to any room, while the matte surface offers a modern touch. Made of high-quality vinyl, these tiles are impervious to water, making them suitable for shower and fireplace surround installation. The transitional style seamlessly blends blue and yellow hues, creating a vibrant and inviting atmosphere. Easy to apply and remove, these square tiles are a versatile choice for updating your home decor with a stylish and practical solution. 0.09-inch h x 4-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.