
4" x 4" Blue Orange And Green Vinyl Arabesque Peel And Stick Removable Tiles
Mfr # 572065
Zoro # G622354861
product price:Â $54.55
/eaKey Features
Height
0.09 in
Material
Vinyl
Length
4 in
Width
4 in
Color
Orange Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
572065
Zoro #
G622354861
UPC #
-
Country of Origin
Israel
Dimensions
Height
0.09 in
Length
4 in
Width
4 in
Details
Material
Vinyl
Item
Peel and Stick Tile
Color
Orange Green
Description
Enhance your space effortlessly with these 4-inch x 4-inch blue, orange, and green vinyl arabesque peel and stick removable tiles. The mosaic pattern adds a touch of elegance while the matte surface ensures a sophisticated finish. Perfect for both shower walls and fireplace surrounds, these impervious vinyl tiles offer durability and style. Transform any room with these transitional style square tiles that boast a harmonious blend of colors. Experience easy installation and a vibrant update to your decor with these versatile peel and stick tiles. 0.09-inch h x 4-inch w x 4-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.